Shop All Spotting Drills
Yg-1 Tool Co
Spotting Drill, 90 Deg., 1/4 in.
Mfr # 0161L
Zoro # G1829129
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 0161L
- Zoro # G1829129
- Country of Origin Korea, Republic of
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 0.669 in |
Overall Length | 70.00 mm |
Shank Dia. | 1/4 in |
Drill Size | 1/4" |
Size (In.) | 1/4 |
Drill Bit Size | E |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Snap Ring Tip Set (PL-1600C-3)
- FREEMAN PSTHSF 1" Aluminum Pneumatic Tool Hook with 1/4" Straight Industrial F (PSTHSF)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 1/4" x 2-1/4"L, Three-Flat (81216)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- YG-1 TOOL CO Drill (D2GP185010)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- Yg-1 Tool Co Countersinks, Center Drills & Spotting Drills