Shop All Spotting Drills
Yg-1 Tool Co
Spotting Drill, 120 Deg., 1/2 in.
Mfr # 2321L
Zoro # G9672354
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 2321L
- Zoro # G9672354
- Country of Origin Korea, Republic of
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 0.984 in |
Overall Length | 4 1/64 in |
Shank Dia. | 1/2 in |
Body Dia. | 1/2 in |
Size (In.) | 1/2 |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3434)
- CHICAGO-LATROBE Silver and Deming Drill (52512)
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- ARROW FASTENER T50 Heavy-Duty Staple Gun (T50HD)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- Yg-1 Tool Co Countersinks, Center Drills & Spotting Drills