Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # T3707
Zoro # G9247226
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.30mm
- Tap Thread Size M20-2.5
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T3707
- Zoro # G9247226
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 16.30mm |
Tap Thread Size | M20-2.5 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 114.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 32.00mm |
Size | M20 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
Square Size | 0.4890 in |
Shank Length | 3 1/4 in |
Thread Size | M20x2.5 |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 4 15/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4" Full polished 12pt short combination wrench (1208T)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- ESTWING Engineers Hammer 3Lb (E6-48E)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- OSG Spiral Point Tap, Plug 3 Flutes (1232408)
- Yg-1 Tool Co Taps