Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # K9786
Zoro # G9247095
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Shank Dia. 0.800"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9786
- Zoro # G9247095
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 1-1/2" |
Pitch Diameter Limit | Not Rated |
Size | 1 X 8, H6 |
55% Thread Drill Size | 29/32 in |
Thread Size | 1"-8 |
Drill Bit Size | 7/8 in |
Shank Length | 3 5/8 in |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. (44ZD52)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric (T7B17500)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9703)
- OSG Spiral Point Tap Plug, 3 Flutes (1101514005)
- Yg-1 Tool Co Spiral Point 3-Flute Taps