Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # K9663
Zoro # G9247061
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9663
- Zoro # G9247061
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-15/16" |
Size | 5/8 X 18, H3 |
Drill Bit Size | 37/64 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Shank Length | 1 7/8 in |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 1 15/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/32 (C22753)
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SFT W/6" EXTENSION (AMA706-S)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- Yg-1 Tool Co Taps