Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # K9543
Zoro # G2778651
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9543
- Zoro # G2778651
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 7/8" |
Thread Size | 7/16"-20 |
Drill Bit Size | 25/64 in |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 2 9/32 in |
65% Thread Drill Size | 10.00 mm |
Size | 7/16 X 20, H3 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0744)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1311900503)
- Yg-1 Tool Co Spiral Point 3-Flute Taps