Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # J0766
Zoro # G9247025
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J0766
- Zoro # G9247025
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 X 14, H6 |
55% Thread Drill Size | 20.90 mm |
Drill Bit Size | 13/16 in |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
Shank Length | 2 15/32 in |
65% Thread Drill Size | 13/16 in |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H6, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- WESTWARD Drain Cleaning Cbl, Hollow C, 5/8inx100ft (20GZ39)
- TENG TOOLS LONG.NOSE.PLIER.TPR (MB461-8T)
- GEDORE Hexagon Allen Key, 4mm (42 4)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric (T7B17500)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- Yg-1 Tool Co Spiral Point 3-Flute Taps