Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # J0744
Zoro # G9247016
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J0744
- Zoro # G9247016
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 X 9, H4 |
Drill Bit Size | 49/64 in |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Thread Size | 7/8"-9 |
75% Thread Drill Size | 19.50 mm |
Shank Length | 2 15/32 in |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024L)
- POSI LOCK Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap. (202)
- DRILL AMERICA 1-1/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8032)
- GREENLEE Hose Unit-Hyd (17707)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I3405)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (280652)
- Yg-1 Tool Co Spiral Point 3-Flute Taps