Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug, 3
Mfr # J0583
Zoro # G1961900
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J0583
- Zoro # G1961900
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
Size | 1/2 X 20, H3 |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.60 mm |
Drill Bit Size | 29/64 in |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 7/16-14 UNC 2B THREAD LIMIT GAGE (1500102300)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- BON TOOL Bon 12-664 Fresno/Big Blue Weight, 6 Lb (12-664)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Metric (IA506)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- Yg-1 Tool Co Taps