Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug 3 Flutes
Mfr # M3443
Zoro # G9247104
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # M3443
- Zoro # G9247104
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 6" |
Pitch Diameter Limit | Not Rated |
Thread Length | 21/32" |
Size | 5/16 X 18 X 6, GH3 |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Shank Length | 5 11/32 in |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Drill Bit Size | F |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, HSS-E, Hardslick, Right Hand, Thread Length 21/32 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- JET Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 16 7/8 in Swing, 16 Speed (JDP-17)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric (T7B17500)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- OSG Spiral Point Tap, Plug 3 Flutes (1651001308)
- Yg-1 Tool Co Taps