Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap Plug, 3 Flutes
Mfr # L7426
Zoro # G2778590
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.70mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # L7426
- Zoro # G2778590
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 19.05mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 54.95 mm |
Drill Bit Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Size | M10 - 1.5, D6 |
Chamfer Length | 4P-5P |
Pitch Diameter Limit | D6 |
Coolant Thru 0 With and X without | x |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, HSS-V, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- EKLIND Screwdriver (91606)
- HHIP ER-40 9/16" Spring Collet (3900-5281)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9703)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514927)
- Yg-1 Tool Co Taps