Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug 3 Flutes
Mfr # K9723
Zoro # G9247086
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9723
- Zoro # G9247086
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-7/32" |
Size | 3/4 X 16, H3 |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
Shank Length | 3 1/32 in |
55% Thread Drill Size | 17.90 mm |
Drill Bit Size | 11/16 in |
75% Thread Drill Size | 17.50 mm |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3.00mm, XPM (8593030)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill Project Kit (BDCD8PK)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J3407)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- OSG Spiral Point Tap Plug, 3 Flutes (1750405)
- Yg-1 Tool Co Spiral Point 3-Flute Taps