Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug 3 Flutes
Mfr # K9703
Zoro # G9247077
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9703
- Zoro # G9247077
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 1-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 3/4 X 10, H3 |
Drill Bit Size | 21/32 in |
Shank Length | 3 1/32 in |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6 TPI, 0.032" Thick, Carbon Steel (ZHBDH06-9')
- GS TOOLING 3/8" R8 Collets (325207)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- OSG Spiral Point Tap, Plug, 3 (1236800)
- Yg-1 Tool Co Taps