Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, Plug 3 Flutes
Mfr # K9603
Zoro # G9247052
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9603
- Zoro # G9247052
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1" |
Pitch Diameter Limit | Not Rated |
Size | 9/16 X 12, H3 |
Drill Bit Size | 31/64 in |
Shank Length | 2 19/32 in |
65% Thread Drill Size | 12.50 mm |
Thread Size | 9/16"-12 |
75% Thread Drill Size | 12.20 mm |
55% Thread Drill Size | 1/2 in |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- HD HD WA804 Glue Scraper (WA804)
- SAWSTOP Router Dust Box (RT-DCB)
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Metric (IA506)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- Yg-1 Tool Co Spiral Point 3-Flute Taps