Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap Plug, 3 Flutes
Mfr # K9563
Zoro # G2778645
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # K9563
- Zoro # G2778645
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 15/16" |
75% Thread Drill Size | 0.4219 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 2 7/16 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 27/64 in |
Size | 1/2 X 13, H3 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-V, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 6" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2316)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF keyless (IBK.13Q)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9703)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K2506)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- Yg-1 Tool Co Spiral Point 3-Flute Taps