Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
Spiral Point Tap Plug, 2 Flutes
Mfr # L7284
Zoro # G2778627
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 5.00mm
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # L7284
- Zoro # G2778627
- Country of Origin Korea, Republic of
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 13.00mm |
Drill Bit Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 47.00 mm |
Size | M5 - 0.8, D4 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, HSS-V, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit H4, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- CMT Upcut Spiral Bit, 1/4" (198.008.11)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- Yg-1 Tool Co Taps