Shop All Spiral Point Taps
Yg-1 Tool Co
Spiral Point Tap, M6X1, TiCN
Mfr # T3315C
Zoro # G9687122
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6X1
- Tap Finish TiCN
- Tap Style Spiral Point
- Thread Direction Right Hand
- Class of Fit D5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T3315C
- Zoro # G9687122
- Country of Origin Korea, Republic of
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M6X1 |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Class of Fit | D5 |
Thread Standard | UNC |
Description
High Speed Steel Taps, Thread Size M6x1, UNC, Right Hand, 75 Percent Thread Drill Size 5.00 mm, Class of Fit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4403C)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4222)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9243)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1243)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9343)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- Yg-1 Tool Co Spiral Point Taps