Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright
Mfr # J0503
Zoro # G2778730
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J0503
- Zoro # G2778730
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | Not Rated |
Drill Bit Size | Q |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Size | 3/8 X 24, H3 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, HSSE-V3, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Diamond Max Hole Saw (49-56-5615)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2403)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- Yg-1 Tool Co Taps