Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
Spiral Point Tap, 3/8"-16, 3 Flutes
Mfr # J7483
Zoro # G9885843
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Style Spiral Point
- Number of Flutes 3
- Thread Direction Right Hand
- Size 3/8 x 16, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # J7483
- Zoro # G9885843
- Country of Origin Korea, Republic of
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Size | 3/8 x 16, H3 |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
Diameter (inch) | 0.375 |
Length/ Diameter | 3.0 x D |
Diameter (metric) | 9.525 |
Shk. Dia. (metric) | 9.68 |
Size & Pitch | 42437 |
Drill Size (inch) | 0.31816875 |
Drill Size (mm) | 8.08148625 |
Sqr. Size (inch) | 0.286 |
Sqr. Size (metric) | 7.26 |
Useable Length (in) | 1.25 |
Shk. Dia. (inch) | 0.381 |
Coolant Thru 0 With and X without | x |
Useable Length (mm) | 31.75 |
Chamfer Length | 4P-5P |
Description
High Speed Steel Taps, Thread Size 3/8 In.-16, UNC, Right Hand, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric (T7B17500)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- Yg-1 Tool Co Spiral Point 3-Flute Taps