Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, Modified Bottoming, 4
Mfr # T2725C
Zoro # G9247217
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Overall Length 4-1/4"
- Tap Chamfer Modified Bottoming
- Tap Material Cobalt
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T2725C
- Zoro # G9247217
- Country of Origin Korea, Republic of
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Overall Length | 4-1/4" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 19/32" |
Size | 3/4 |
65% Thread Drill Size | 17.70 mm |
Drill Bit Size | 11/16 in |
75% Thread Drill Size | 17.50mm |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Shank Length | 3 21/32 in |
55% Thread Drill Size | 17.90 mm |
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Yg-1 Tool Co Taps