Shop All Spiral Flute 4-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # T2705C
Zoro # G9247201
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4-1/4"
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T2705C
- Zoro # G9247201
- Country of Origin Korea, Republic of
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4-1/4" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 53/64" |
Size | 3/4 |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50mm |
Shank Length | 3 13/32 in |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Drill Bit Size | 21/32 in |
55% Thread Drill Size | 17.20 mm |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, TiCN, Thread Length 13/16 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- CHICAGO PNEUMATIC 3/8" W x 13" L Air Belt Sander 22000 rpm (CP9779)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- Yg-1 Tool Co Spiral Flute 4-Flute Taps