Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # E0483
Zoro # G9246903
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # E0483
- Zoro # G9246903
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 35/64" |
Pitch Diameter Limit | Not Rated |
Size | 3/8 x 16, H3 |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 5/16 in |
Shank Length | 2 25/64 in |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Chamfer Length | 2P-3P |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Hardslick, Thread Length 35/64 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8CUFG)
- STEEL GRIP ALUMINUM PIPE WRENCH 24"" (2255271)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 4 lb. (3377.160)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB563)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse (E5365)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- Yg-1 Tool Co Taps