Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, Modified Bottoming, 3
Mfr # D6423
Zoro # G9246885
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D6423
- Zoro # G9246885
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 23/64" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 x 28, H3 |
Shank Length | 2 9/64 in |
Drill Bit Size | #3 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Coolant Thru 0 With and X without | x |
Chamfer Length | 2P-3P |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Hardslick, Thread Length 23/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- RIDGID Ratchet, W/Handle 111R (38550)
- AFTERMARKET RW0040 Wooden Handle Ice Picks Sold By The Dozen (RW0040-NOR)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2283C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5315C)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps