Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, Modified Bottoming, 3
Mfr # BV426
Zoro # G9246867
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.00mm
- Tap Thread Size M10-1.50
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # BV426
- Zoro # G9246867
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 74.00mm |
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 13.00mm |
Pitch Diameter Limit | D6 |
Size | M10 - 1.5, D6 |
75% Thread Drill Size | 8.50mm |
Drill Bit Size | 8.50mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 61.00 mm |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
Chamfer Length | 2P-3P |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Vanadium High Speed Steel, Hardslick, Thread Length 13.00 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- BON TOOL Ohio Straightedge 8 Foot X 1.5"x 1.5" Triple Loop Handle (22-786)
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2283C)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2383C)
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- OSG Spiral Flute Tap, Bottoming, 3 (144808)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps