Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse
Mfr # E5365
Zoro # G9246937
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 90.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # E5365
- Zoro # G9246937
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 90.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 12.00mm |
Pitch Diameter Limit | D5 |
Size | M8 x 1.25, D5 |
Thread Size | M8x1.25 |
Shank Length | 78.00 mm |
Drill Bit Size | 6.70mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Tap Length Standard | DIN |
55% Thread Drill Size | 7.10 mm |
Chamfer Length | 2P-3P |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Vanadium High Speed Steel, Hardslick, Thread Length 12.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB403)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps