Shop All Spotting Drills
Yg-1 Tool Co
Spiral Flute Tap, M16 - 2.0, D7
Mfr # BV607
Zoro # G7346521
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size M16 - 2.0, D7
- Finish HardSlick
- Helix Angle 45°
- Shank Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # BV607
- Zoro # G7346521
- Country of Origin Korea, Republic of
- Category Spotting Drills
Dimensions
Size | M16 - 2.0, D7 |
Length/ Diameter | 2.5xD |
Diameter (metric) | 16 |
Drill Size (inch) | 0.558320701 |
Shk. Dia. (metric) | 12.19 |
Diameter (inch) | 0.62992126 |
Chamfer Length | 2P-3P |
Useable Length (in) | 2.205 |
Sqr. Size (inch) | 0.36 |
Sqr. Size (metric) | 12.19 |
Shk. Dia. (inch) | 0.48 |
Useable Length (mm) | 56.01 |
Drill Size (mm) | 14.1813458 |
Size & Pitch | M16x2 |
Description
Spiral Flute Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- HYDE Putty Knife, Flexible, 1-1/2", SS (06108)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- BLAIR Spotweld Cutter, 8mm (11308)
- Yg-1 Tool Co Countersinks, Center Drills & Spotting Drills