Shop All Collet Chucks
Yg-1 Tool Co
Spiral Flute Tap, M12 - 1.75, D6
Mfr # BV506
Zoro # G7650540
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M12 - 1.75, D6
- Material HSSE-V3
- Blank Standard 302A
- Pitch 1.75
- Shk. Dia. (inch) 0.367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # BV506
- Zoro # G7650540
- Country of Origin Korea, Republic of
- Category Collet Chucks
Dimensions
Size | M12 - 1.75, D6 |
Shk. Dia. (inch) | 0.367 |
Sqr. Size (metric) | 9.32 |
Diameter (inch) | 0.472440945 |
Size & Pitch | M12x1.75 |
Shk. Dia. (metric) | 9.32 |
Drill Size (mm) | 10.40867758 |
Drill Size (inch) | 0.409790456 |
Diameter (metric) | 12 |
Useable Length (in) | 2.067 |
Useable Length (mm) | 52.5 |
Sqr. Size (inch) | 0.275 |
Chamfer Length | 2P-3P |
Length/ Diameter | 2.5xD |
Description
Spiral Flute Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- H & H INDUSTRIAL PRODUCTS SK16 Lyndex Slim Style BT30 Collet Chuck (3901-5492)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- GS TOOLING NMTB40 200 ER25 Collet Chuck (534354)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- HHIP ER-32 R8 14 Piece Spring Collet Chuck Set (3900-0508)
- HHIP 1-1/4 X 6" ER-32 Straight Shank Chuck Extension (3900-5122)
- Yg-1 Tool Co Collets, Chucks & Accessories