Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, Bottoming, 3 Flutes
Mfr # F6483
Zoro # G7388578
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 3
- End Mill Style Ball Nose
- Coolant Thru 0 With and X without x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F6483
- Zoro # G7388578
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Coolant Thru 0 With and X without | x |
Sqr. Size (inch) | 0.286 |
Size & Pitch | 42437 |
Useable Length (mm) | 31.8 |
Drill Size (inch) | 0.31816875 |
Useable Length (in) | 1.252 |
Diameter (inch) | 0.375 |
Shk. Dia. (metric) | 9.68 |
Size | 3/8 X 16, H3 |
Shk. Dia. (inch) | 0.381 |
Sqr. Size (metric) | 7.26 |
Drill Size (mm) | 8.08148625 |
Diameter (metric) | 9.525 |
Length/ Diameter | 2.5 x D |
Chamfer Length | 1.5P-2P |
Description
High Speed Steel Taps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- CYNAMED O.R. Grade Mayo Hegar Needle Holder 10" (CYZR-0494)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2283C)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse (E5365)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- Yg-1 Tool Co Taps