Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Square, 1/2in.
Mfr # 82593TN
Zoro # G9245187
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 82593TN
- Zoro # G9245187
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.04 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiN, Weldon Flat, Fractional Inch, 0.04 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Set, 2 Way, 10 Ton (J4232SJ)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MASD)
- MILWAUKEE TOOL SHOCKWAVE 6 in Impact Locking Bit Holder (48-32-4532)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- Yg-1 Tool Co End Mills