Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Sq, 3/16in.
Mfr # 93076
Zoro # G9245232
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish AlTiN
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 93076
- Zoro # G9245232
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/8)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Porcelain Tile Blade (PB-10)
- RIDGID 12.0V Li-Ion Battery, 2.5Ah Capacity (55183)
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- Yg-1 Tool Co High Performance Carbide End Mills