Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Cornr Radius, 16mm
Mfr # G8A39160
Zoro # G9245625
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- End Mill Style Corner Radius
- Finish Blue
- Length of Cut 32.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G8A39160
- Zoro # G9245625
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 32.00 mm |
Milling Diameter | 16.00mm |
Dimension Type | Metric |
Milling Dia. | 16.00 mm |
Shank Dia. | 16.00 mm |
Corner Radius | 1.00mm |
Neck Dia. | 16.00mm |
Overall Length | 130.00 mm |
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, Straight, Metric, 1.00mm, 32.00 mm, 130.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- Yg-1 Tool Co End Mills