Shop All Ball End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Ball Nose, 3/16in.
Mfr # 53565TN
Zoro # G9245135
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 53565TN
- Zoro # G9245135
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 3 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4" Carbide Grit Hole Saw (MHSG64)
- RIDGID Link, Asm Chain C12 (68620)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- HUSQVARNA SCREW ASSY (581855201)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (52902)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- Yg-1 Tool Co Ball End Mills