Shop All Ball End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Ball Nose, 1in.
Mfr # 89908
Zoro # G9245214
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 89908
- Zoro # G9245214
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1 in |
Neck Dia. | 1/32 in |
Neck Length | 4 1/4 in |
Milling Dia. | 1 in |
Overall Length | 3 in |
Description
Ball End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (21355)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- RELTON FHS SERIES FHS 2-1/2 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-40)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- YG-1 TOOL CO Ball End Mill, Single End, 5/8", HSS (41086HN)
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- Yg-1 Tool Co End Mills