Shop All Ball End Mills
Yg-1 Tool Co
Solid Carbide End Mill, Ball Nose, 12mm
Mfr # 93314
Zoro # G9245555
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 93314
- Zoro # G9245555
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 22 mm |
Shank Dia. | 12 mm |
Milling Dia. | 12 mm |
Overall Length | 110 mm |
Neck Dia. | 12 mm |
Description
Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- RECOIL Tanged Insert, 6-32 Front End Assembly (M8551-06-15)
- C.H. HANSON RAILROAD CHALK WHT 4"" (10374)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- YG-1 TOOL CO Ball End Mill, Single End, 5/8", HSS (41086HN)
- YG-1 TOOL CO 3 Flute Regular Length 40 Degree Helix Ball Nose Neck Alu-Power (38593)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm (BMSM-018-2X)
- Yg-1 Tool Co Ball End Mills