Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carbide End Mill, 3/8Diax2-1/2L in
Mfr # EIB05024
Zoro # G9245607
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # EIB05024
- Zoro # G9245607
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Diamond, Straight, Fractional Inch, 0.02 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- CRESCENT JOBOX 28-3/16 in Steel Removable Tray for 1-656990 (627990)
- KO-KEN Bit Socket TORX T40 50mm 3/8 Sq. Drive (13025.50-T40)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Solid Carbide End Mill, 1/8Diax1-1/2L in (07558TF-030)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- Yg-1 Tool Co End Mills