Shop All Ball End Mills
Yg-1 Tool Co
Solid Carbide End Mill, 3/16in.Diax2L in
Mfr # 43565
Zoro # G9245013
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 43565
- Zoro # G9245013
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27240)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- Yg-1 Tool Co Ball End Mills