Shop All End Mill Holders
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 8.5 dia.
Mfr # DH408085
Zoro # G7269503
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 103 mm
- Shank Dia. 10 mm
- End Mill Style Square
- Milling Dia. 8.5 mm
- Length of Cut 61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408085
- Zoro # G7269503
- Country of Origin Korea, Republic of
- Category End Mill Holders
Dimensions
Overall Length | 103 mm |
Shank Dia. | 10 mm |
Milling Dia. | 8.5 mm |
Length of Cut | 61 mm |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 8.5 mm Milling Dia., Length of Cut 61 mm, Overall Length 103 mm, Shank Dia. 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 21/64 (C97318)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- HHIP SUPEr Vee Block Set Made in the USA (3402-0958)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- YG-1 TOOL CO Cat40 1" Stub Mill Holder (PK014)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- YG-1 TOOL CO Torx Screws (10) (J91551)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- Yg-1 Tool Co Milling & Drilling Toolholders