Shop All Work Tables
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 5.1 dia.
Mfr # DH408051
Zoro # G7345088
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 82 mm
- End Mill Style Square
- Milling Dia. 5.10 mm
- Shank Dia. 6 mm
- Length of Cut 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408051
- Zoro # G7345088
- Country of Origin Korea, Republic of
- Category Work Tables
Dimensions
Overall Length | 82 mm |
Milling Dia. | 5.10 mm |
Shank Dia. | 6 mm |
Length of Cut | 44 mm |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 5.10 mm Milling Dia., Length of Cut 44 mm, Overall Length 82 mm, Shank Dia. 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Yellow, 20 PK (K-QUS220YL-20)
- 80/20 Rubber Bumper, 10 Series (2850)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray (NRSO2415-09)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367224-95)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- Yg-1 Tool Co Work Tables