Shop All Magnetic Drill Presses
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 25/64 dia.
Mfr # 0251BTF
Zoro # G7237933
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 25/64 in
- End Mill Style Square
- Length of Cut 1.969 in
- Overall Length 4 1/8 in
- Milling Dia. 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 0251BTF
- Zoro # G7237933
- Country of Origin Korea, Republic of
- Category Magnetic Drill Presses
Dimensions
Shank Dia. | 25/64 in |
Length of Cut | 1.969 in |
Overall Length | 4 1/8 in |
Milling Dia. | 25/64 in |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 25/64 in Milling Dia., Length of Cut 1.969 in, Overall Length 4 1/8 in, Shank Dia. 25/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Quick Mount File Handle SH 220 - for Needle Diamond and Small Files (16174)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- HHIP 500mm X 200mm Standard Pole Permanenet Magnetic Chuck (3402-0839)
- WALTER SURFACE TECHNOLOGIES Icecut 250 Mag. Drilling Unit (39D250)
- SLUGGER BY FEIN Magnetic Drill Press, 110VAC, 12.0A, 9" L (JMU 137-2QW)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1812)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- SLUGGER BY FEIN Magnetic Drill Press Kit, Drill D 2 916 (JME USA 101)
- EUROBOOR Magnetic Core Drilling Machine, ECO.100S (ECO.100S+/T)
- Yg-1 Tool Co Power Drills