Shop All Toolholder Accessories
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 14.0 dia.
Mfr # DH421140
Zoro # G7262628
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14 mm
- Overall Length 178 mm
- End Mill Style Square
- Length of Cut 133 mm
- Milling Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DH421140
- Zoro # G7262628
- Country of Origin Korea, Republic of
- Category Toolholder Accessories
Dimensions
Shank Dia. | 14 mm |
Overall Length | 178 mm |
Length of Cut | 133 mm |
Milling Dia. | 14 mm |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 14 mm Milling Dia., Length of Cut 133 mm, Overall Length 178 mm, Shank Dia. 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58445)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- Yg-1 Tool Co Toolholder Accessories