Shop All Collet Chucks
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 13.0 dia.
Mfr # DH421130
Zoro # G7259067
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 178 mm
- Shank Dia. 14 mm
- End Mill Style Square
- Length of Cut 133 mm
- Milling Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH421130
- Zoro # G7259067
- Country of Origin Korea, Republic of
- Category Collet Chucks
Dimensions
Overall Length | 178 mm |
Shank Dia. | 14 mm |
Length of Cut | 133 mm |
Milling Dia. | 13 mm |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 13 mm Milling Dia., Length of Cut 133 mm, Overall Length 178 mm, Shank Dia. 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Hook (1MZP6-25)
- WESTWARD General Purpose Square Screwdriver #2 Round (2MXF2)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T25 Power Bits (5PK) (48-32-4685)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- PARLEC Tap Adapter, 3/8in (7716-037)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- WALTER Modular tool holding system adapters C4-391.27-20 060 (C4-391.27-20 060)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- Yg-1 Tool Co Collet Chucks