Shop All Security Seals
Yg-1 Tool Co
Solid Carbide Drill w/Coolant, 10.4 dia.
Mfr # DH408104
Zoro # G7346348
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Length of Cut 71 mm
- Overall Length 118 mm
- Milling Dia. 10.4 mm
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DH408104
- Zoro # G7346348
- Country of Origin Korea, Republic of
- Category Security Seals
Dimensions
Length of Cut | 71 mm |
Overall Length | 118 mm |
Milling Dia. | 10.4 mm |
Shank Dia. | 12 mm |
Size | 10.4 x 12.0 x 118 x 71 |
Details
Item | Solid Carbide Drill |
End Mill Style | Square |
Description
Solid Carbide Drill, 10.4 mm Milling Dia., Length of Cut 71 mm, Overall Length 118 mm, Shank Dia. 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dalo Paint Markers, White (26083)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UFLEX GREEN50)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- Yg-1 Tool Co Security Seals