Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carb End Mill, Sq, 3/4in.Diax6L in
Mfr # 55598TE
Zoro # G9245171
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- End Mill Style Square
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 55598TE
- Zoro # G9245171
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm (93097)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GMHT14R5 (GMHT14R5015)
- Yg-1 Tool Co End Mills