Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carb End Mill, Sq, 1/2in.Diax6L in
Mfr # 54593
Zoro # G9245153
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 54593
- Zoro # G9245153
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare handles for american hickory sledge hammers 12" (CAB7UH)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- JOHNSON LEVEL & TOOL Magnetic Floor Target For Laser Levels (40-6370)
- STARRETT Carbide Tipped Hole Saw, 1-3/8", 35mm (SM35)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- Yg-1 Tool Co High Performance Carbide End Mills