Shop All Ball End Mills
Yg-1 Tool Co
Solid Carb End Mill, 3/8in.Diax2-1/2L in
Mfr # 43584
Zoro # G9245056
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 43584
- Zoro # G9245056
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/8" Quick Change Sheet Metal Carbide Cutter (49-57-8341)
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- VIKAN Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red (70134)
- PFERD 8" All-Purpose File - DIY Packaged - Second Cut, with Handle (16053P)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (43445CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (41439CN)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3X)
- Yg-1 Tool Co End Mills