Shop All Ball End Mills
Yg-1 Tool Co
Solid Carb End Mill, 3/8inD., TIALN-Futura
Mfr # 43584TF
Zoro # G9245065
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 43584TF
- Zoro # G9245065
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 7/8" (109225)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 7/8 (53656)
- GEARWRENCH 6 Piece Flare Nut SAE Wrench Set (81907)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- YG-1 TOOL CO Ball End Mill, Double End, 1/2", Cobalt (45321CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Alu-Power (37593)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- Yg-1 Tool Co End Mills