Shop All Ball End Mills
Yg-1 Tool Co
Solid Carb End Mill, 1/8in.Diax2-1/4L in
Mfr # 51558TN
Zoro # G9245126
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 51558TN
- Zoro # G9245126
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 2.2 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Spanner Screwdriver #10 Round (79743)
- RAPID Hammer Tacker, Lightweight (20726010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #70 (70170)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (52902)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- YG-1 TOOL CO Ball End Mill, Double End, 1/2", Cobalt (45321CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Alu-Power (37593)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- Yg-1 Tool Co Ball End Mills