Shop All Ball End Mills
Yg-1 Tool Co
Solid Carb End Mill, 1/8inDia, TIALN-Futur
Mfr # 43558TF
Zoro # G9672476
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 43558TF
- Zoro # G9672476
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, 10" (15232)
- IRWIN D1 7/16Hx16-2.0 (6956)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- Yg-1 Tool Co End Mills