Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carb End Mill, 1/2inDia, Micro Grain
Mfr # 17593
Zoro # G9245004
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 17593
- Zoro # G9245004
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- HHIP 0.03" Dial Test Indicator & Mini Universal Magnetic Base Kit (4400-0016)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- YG-1 TOOL CO Solid Carbide End Mill, 1/8Diax1-1/2L in (07558TF-030)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- Yg-1 Tool Co High Performance Carbide End Mills