Shop All Turning Inserts
Yg-1 Tool Co
Snmg433Ug Yg3020 / Snmg120412Ug Yg3020 Turning Negative Insert
Mfr # 22000259
Zoro # G4439544
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade YG3020
- Corner Radius 0.046875
- Application P
- Relief Angle 0°
- Type TURNING NEGATIVE INSERT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000259
- Zoro # G4439544
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.046875 |
Corner Radius (in) | 0.046875 |
Corner Radius (mm) | 1.190625 |
Height Tolerance (± inch) | 0.005 |
Height Tolerance (± mm) | 0.127 |
Corner Radius (frac) | 0.046875 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Sledge Hammer, Indestructible, 20 lb, 36" (34524)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- METABO HPT FRAMING NLR 3-1/4""PS (NR83A5(S)M)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- WALTER Diamond Milling Insert, ENMX, 0.0630" (ENMX08T316R-F47 WKP35G)
- Yg-1 Tool Co Turning Inserts